21111 / 2.125X2.88X0.55 CRWA3 P
Description
CRSEAL 21111 / 2.125X2.88X0.55 CRWA3 P ; DBL LIP SEAL
Part # 21111
BDI # 1246011
Features
Housing Bore - Millimeter:
73.152
Nominal Width - Millimeter:
13.97
Housing Bore - Inch:
2.88
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | U-Shaped Shell | Hydrodynamic Lip
Global Part Number GPN:
604688