27280 / 2.75X3.5X0.438 CRWH1 R
Description
CRSEAL 27280 / 2.75X3.5X0.438 CRWH1 R ; SGL LIP SEAL
Part # 27280
BDI # 1414135
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184745
57523 / 5.75X7X0.5 CRWH1 V
Description
CRSEAL 57523 / 5.75X7X0.5 CRWH1 V SEAL
Part # 57523
BDI # 1254178
Features
Housing Bore - Millimeter:
177.8
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.75
Shaft Diameter - Millimeter:
146.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186622
70028 / 7X8.25X0.625 CRWH1 R
Description
CRSEAL 70028 / 7X8.25X0.625 CRWH1 R ; SGL LIP SEAL
Part # 70028
BDI # 1262905
Features
Housing Bore - Millimeter:
209.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187177
26237 / 2.625X3.623X0.375 CRW1 R
Description
CRSEAL 26237 / 2.625X3.623X0.375 CRW1 R ; SGL LIP SEAL
Part # 26237
BDI # 1243824
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184644
38X60X8 CRW1 R
Description
CRSEAL 38X60X8 CRW1 R SGL LIP SEAL ; 1.496MM SHAFT DIA 60MM HOUSING BORE
Part # 38X60X8 CRW1 R
BDI # 1414029
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
38
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182226