55X80X8 HMSA10 RG
Description
CRSEAL 55X80X8 HMSA10 RG DBL LIP SEAL ; 2.165MM SHAFT DIA 80MM HOUSING BORE
Part # 55X80X8 HMSA10 RG
BDI # 1414889
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608536
40X52X7 HMSA10 RG
Description
CRSEAL 40X52X7 HMSA10 RG DBL LIP SEAL ; 1.575MM SHAFT DIA 52MM HOUSING BORE
Part # CR 40X52X7 HMSA10 RG
BDI # 1414866
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607879
65X90X10 HMS5 RG
Description
CRSEAL 65X90X10 HMS5 RG SINGLE LIP SEAL
Part # CR 65X90X10 HMS5 RG
BDI # 1414894
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608784
TSN 513 A
Description
TSN 513 A BEARING HOUSING V-RING SEAL ; 60MM DIA SHAFT
Part # TSN 513 A
BDI # 1416619
400450 / 45 VA R
Description
CRSEAL 400450 / 45 VA R V-RING SEAL ; 1.693X0.354 VR1 R
Part # 45 VA R
BDI # 1414303