24287 / 2.438X3.35X0.375 CRWA1 R
Description
CRSEAL 24287 / 2.438X3.35X0.375 CRWA1 R ; DBL LIP SEAL
Part # 24287
BDI # 1414120
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604756
18772 / 1.875X2.965X0.234 HM14 R
Description
CRSEAL 18772 / 1.875X2.965X0.234 HM14 R ; SGL LIP SEAL
Part # 18772
BDI # 1243289
Features
Housing Bore - Millimeter:
75.311
Nominal Width - Millimeter:
5.944
Housing Bore - Inch:
2.965
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183403
180X210X15 HMS5 V
Description
CRSEAL 180X210X15 HMS5 V SINGLE LIP SEAL ; 7.087MM SHAFT DIA 210MM HSG
Part # 180X210X15 HMS5 V
BDI # 1257645
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606605
26239 / 2.625X3.623X0.46 HMSA24 V
Description
CRSEAL 26239 / 2.625X3.623X0.46 HMSA24 V ; DBL LIP SEAL
Part # 26239
BDI # 1248964
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
11.684
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | T-Shaped Shell | Protective Collar
Global Part Number GPN:
604138
20158 / 2X4.003X0.438 CRWH1 R
Description
CRSEAL 20158 / 2X4.003X0.438 CRWH1 R ; SGL LIP SEAL
Part # 20158
BDI # 1245612
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183717