2309 ETN9
Description
2309 ETN9 SELF ALIGNING BALL BRG ; 45MM BORE 100MM OD 36MM IR WD
Part # 2309 ETN9
BDI # 1418533
Features
Enclosure:
Open
Outer Race Width - Millimeter:
36
Other Features:
Allowable Misalignment 3 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2309 EM
Description
2309 EM SELF ALIGNING BALL BRG ; 45MM BORE 100MM OD 36MM IR WD
Part # 2309 EM
BDI # 1418538
Features
Enclosure:
Open
Outer Race Width - Millimeter:
36
Other Features:
Allowable Misalignment 3 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Brass
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2209 E-2RS1TN9
Description
2209 E-2RS1TN9 SELF ALIGNING BALL BRG ; 45MM BORE 85MM OD 23MM IR WD
Part # 2209 E-2RS1TN9
BDI # 1420264
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
1209 EKTN9
Description
1209 EKTN9 SELF ALIGNING BALL BRG ; 45MM BORE 85MM OD 19MM IR WD
Part # 1209 EKTN9
BDI # 1418606
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2209 E-2RS1KTN9
Description
2209 E-2RS1KTN9 SELF ALIGNING BALL BRG ; 45MM BORE 85MM OD 23MM IR WD
Part # 2209 E-2RS1KTN9
BDI # 1420262
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing