2202-2RSTN

COMPARE

2202-2RSTN

Description
2202-2RSTN SELF-ALIGNING BALL BEARING ; 15MM BOREX35MM ODX14MM W 2-ROW

NSK

Part # 2202-2RSTN

BDI # 1412629

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 2.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 117.80 / each QTY
2305-2RSTN

COMPARE

2305-2RSTN

Description
2305-2RSTN SELF-ALIGNING BALL BEARING ; 25MM BOREX62MM ODX24MM W 2-ROW

NSK

Part # 2305-2RSTN

BDI # 1184574

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 24
Other Features: Allowable Misalignment 3 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 149.01 / each QTY
1203TN

COMPARE

1203TN

Description
1203TN SELF-ALIGNING BALL BEARING ; 17MM BOREX40MM ODX12MM W 2-ROW

NSK

Part # 1203TN

BDI # 1412582

Features

Enclosure: Open
Outer Race Width - Millimeter: 12
Other Features: Allowable Misalignment 2.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 36.47 / each QTY