1310

COMPARE

1310

Description
1310 SELF ALIGNING BALL BRG ; 50MM ID 110MM OD 27MM W OPEN

NTN

Part # 1310

BDI # 1197278

Features

Enclosure: Open
Outer Race Width - Millimeter: 27
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Maximum Capacity / Filling Slot: Yes
Global Part Number GPN: 259465
Cage Material: Steel
Internal Special Features: No
Mounting Method: Shaft

Price Inventory : Available to order
$ 127.33 / each QTY
2208EEG15

COMPARE

2208EEG15

Description
2208EEG15 SELF ALIGNING BALL BRG ; 40MM ID 80MM OD 23MM W

NTN

Part # 2208EEG15

BDI # 1197960

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 23
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 207.24 / each QTY
1201

COMPARE

1201

Description
1201 SELF ALIGNING BALL BRG ; 12MM ID 32MM OD 10MM W OPEN

NTN

Part # 1201

BDI # 1197077

Features

Enclosure: Open
Outer Race Width - Millimeter: 10
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.26

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 26.48 / each QTY
1211

COMPARE

1211

Description
1211 SELF ALIGNING BALL BEARING ; 55MM ID 100MM OD 21MM W OPEN

NTN

Part # 1211

BDI # 1197142

Features

Enclosure: Open
Outer Race Width - Millimeter: 21
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: Yes
Global Part Number GPN: 259471
Cage Material: Steel
Internal Special Features: No
Mounting Method: Shaft

Price Inventory : Available to order
$ 80.68 / each QTY