2211 E-2RS1TN9
Description
2211 E-2RS1TN9 SELF ALIGNING BALL BRG ; 55MM BORE 100MM OD 25MM IR WD
Part # 2211 E-2RS1TN9
BDI # 1420300
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2211 E-2RS1KTN9
Description
2211 E-2RS1KTN9 SELF ALIGNING BALL BRG ; 55MM BORE 100MM OD 25MM IR WD
Part # 2211 E-2RS1KTN9
BDI # 1420325
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2309 EM
Description
2309 EM SELF ALIGNING BALL BRG ; 45MM BORE 100MM OD 36MM IR WD
Part # 2309 EM
BDI # 1418538
Features
Enclosure:
Open
Outer Race Width - Millimeter:
36
Other Features:
Allowable Misalignment 3 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Brass
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
1211 ETN9
Description
1211 ETN9 SELF ALIGNING BALL BRG ; 55MM BORE 100MM OD 21MM IR WD
Part # 1211 ETN9
BDI # 1418668
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2309 ETN9
Description
2309 ETN9 SELF ALIGNING BALL BRG ; 45MM BORE 100MM OD 36MM IR WD
Part # 2309 ETN9
BDI # 1418533
Features
Enclosure:
Open
Outer Race Width - Millimeter:
36
Other Features:
Allowable Misalignment 3 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing