500 HUB 1-1/2X3/8 W/CLAMP
Description
500 HUB 1-1/2X3/8 W/CLAMP COUPLING HUB ; 1-1/2" BORE 4" HUB DIA JAW COUPLING
Part # M50011612C
BDI # 601658
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Clamp
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
600 HUB 2-3/8X5/8 W/CLAMP
Description
600 HUB 2-3/8X5/8 W/CLAMP COUPLING HUB ; 2-3/8" BORE 4-1/2" HUB DIA JAW COUPLING
Part # M60021220C
BDI # 602009
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
5.975
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Clamp
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling
500 HUB 1-5/8X3/8 W/CLAMP
Description
500 HUB 1-5/8X3/8 W/CLAMP COUPLING HUB ; 1-5/8" BORE 4" HUB DIA JAW COUPLING
Part # M50012012C
BDI # 601673
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Clamp
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling