Page 1 of 16

Next

Compare
RAPTOR 3HSB 7/8IN

COMPARE

RAPTOR 3HSB 7/8IN

Description
RAPTOR 3HSB 7/8IN COUPLING HUB ; 7/8" BORE 2" HUB DIA SHAFT

DODGE

Part # 015442

BDI # 20492051

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 2.32

Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 371In-Lbs

Price Inventory : In stock
$ 61.47 / each QTY
1040T HUB .875 3/16X3/32KW NR 0704604

COMPARE

1040T HUB .875 3/16X3/32KW NR 0704604

Description
1040T HUB .875 3/16X3/32KW NR 0704604 ; NON-RETURNABLE

FALK

Part # 10010796

BDI # 18104976

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 75.438
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 57.15
Coupling Type: Grid Coupling
Torque: 2200In-Lbs

Price Inventory : In stock
$ 86.59 / each QTY
FC20 7/8

COMPARE

FC20 7/8

Description
FC20 7/8 COUPLING HUB

BOSTON GEAR

Part # 08264

BDI # 160605

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 70.32 / each QTY
8S 7/8

COMPARE

8S 7/8

Description
8S 7/8 COUPLING HUB

TB WOODS

Part # 8S78

BDI # 986247

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
$ 45.83 / each QTY
2 HSB X 0.875 STL OMEGA 7300225

COMPARE

2 HSB X 0.875 STL OMEGA 7300225

Description
2 HSB X 0.875 STL OMEGA 7300225 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287362

BDI # 18139626

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.85

Length Thru Bore - Millimeter: 23.825
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: 190In-Lbs

Price Inventory : In stock
$ 52.51 / each QTY