Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 8

Next

Compare
QF175S303X2-1/2

COMPARE

QF175S303X2-1/2

Description
QF175S303X2-1/2 ; COUPLING HUB

TIMKEN

Part # QF175S303X2-1/2

BDI # 21962909

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: 303 Stainless Steel
Outside Diameter - Inch: 6.75

Length Thru Bore - Millimeter: 67.818
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Request a quotation
Loading Price
QTY
OMEGA 60 HCB X 2.500

COMPARE

OMEGA 60 HCB X 2.500

Description
60 HCB 2.5000 COUPLING HUB ; POR MTO ELASTOMETRIC STRAIGHT BORE

REXNORD

Part # OMEGA 60 HCB X 2.500

BDI # 22139249

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12500In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
30 HSB 2.625IN OMEGA 7385824

COMPARE

30 HSB 2.625IN OMEGA 7385824

Description
30 HSB 2.625IN OMEGA 7385824 ; POR MTO HUB

REXNORD

Part # 30 HSB 2.625IN OMEGA 7385824

BDI # 24120771

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Hub Diameter - Millimeter: 117.348
Hub Diameter - Inch: 4.62
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
9C 2-1/2

COMPARE

9C 2-1/2

Description
9C 2-1/2 COUPLING HUB

TB WOODS

Part # 9C 2-1/2

BDI # 986050

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands | Clamp Hub Flange | Set Screw | Integral Locking Collar and Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
11S 2-5/8

COMPARE

11S 2-5/8

Description
11S 2-5/8 COUPLING HUB

TB WOODS

Part # 11S 2-5/8

BDI # 995188

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY