Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
50R HUB W/2SS 3.250 3/4X3/8 WRAPFLEX

COMPARE

50R HUB W/2SS 3.250 3/4X3/8 WRAPFLEX

Description
50R HUB W/2SS 3.250 3/4X3/8 WRAPFLEX ; NON-RETURNABLE 3/4"X3/8"KW CPLG HUB

REXNORD

Part # 50R HUB W/2SS 3.250 3/4X3/8 WRAPFLEX

BDI # 24118783

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 189.992
Hub Diameter - Millimeter: 178.054
Hub Diameter - Inch: 7.01
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
11C 3-1/4 SPEC

COMPARE

11C 3-1/4 SPEC

Description
11C 3-1/4 SPEC COUPLING HUB

TB WOODS

Part # 11C 3-1/4 SPEC

BDI # 989737

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Clamp Hub Flange | Set Screw | Integral Locking Collar and Screw | Special Bore
Hub Diameter - Millimeter: 136.525
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
12S 80MM

COMPARE

12S 80MM

Description
12S 80MM COUPLING HUB

TB WOODS

Part # 12S 80MM

BDI # 987152

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
50R HCB 80MM F7 WRAPFLEX 0789005580SPK

COMPARE

50R HCB 80MM F7 WRAPFLEX 0789005580SPK

Description
50R HCB 80MM F7 WRAPFLEX 0789005580SPK ; POR MTO 22MMX5.4MM JS9 KW

REXNORD

Part # 50R HCB 80MM F7 WRAPFLEX 0789005580SPK

BDI # 24120741

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 77
Other Features: Components May or May Not Intermix Among Brands | Jaw Type | F7 Tolerance
Hub Diameter - Millimeter: 178
Coupling Type: Elastomeric Coupling
Torque: 2500Nm

Price Inventory : Request a quotation
Loading Price
QTY
QF1000X3-1/8

COMPARE

QF1000X3-1/8

Description
QF1000X3-1/8 ; COUPLING HUB

TIMKEN

Part # QF1000X3-1/8

BDI # 21963834

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.5

Length Thru Bore - Millimeter: 116.84
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 198.4
Coupling Type: Jaw Coupling

Price Inventory : Request a quotation
Loading Price
QTY