Page 1 of 12

Next

Compare
RAPTOR 4HSB 5/8IN

COMPARE

RAPTOR 4HSB 5/8IN

Description
RAPTOR 4HSB 5/8IN COUPLING HUB ; NON RET

DODGE

Part # 015453

BDI # 20492073

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 42.926
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 59.944
Coupling Type: Elastomeric Coupling
Torque: 558In-Lbs

Price Inventory : In stock
$ 57.99 / each QTY
4 HSB X 0.625 STL OMEGA 7300272

COMPARE

4 HSB X 0.625 STL OMEGA 7300272

Description
4 HSB X 0.625 STL OMEGA 7300272 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287374

BDI # 18140416

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 57.15
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs

Price Inventory : In stock
$ 75.79 / each QTY
FC15 5/8

COMPARE

FC15 5/8

Description
FC15 5/8 COUPLING HUB

BOSTON GEAR

Part # 08254

BDI # 160600

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.5

Length Thru Bore - Millimeter: 26.187
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 31.75
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 50.49 / each QTY
3J 5/8

COMPARE

3J 5/8

Description
3J 5/8 COUPLING HUB

TB WOODS

Part # 3J58

BDI # 982540

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.244
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 60In-Lbs

Price Inventory : In stock
$ 9.47 / each QTY
BF13-5/8

COMPARE

BF13-5/8

Description
BF13-5/8 COUPLING HUB

BOSTON GEAR

Part # 84935

BDI # 179682

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.969

Length Thru Bore - Millimeter: 23.825
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 41.275
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 24.12 / each QTY