Page 1 of 13

Next

Compare
4 HSB X 0.750 STL OMEGA 7300274

COMPARE

4 HSB X 0.750 STL OMEGA 7300274

Description
4 HSB X 0.750 STL OMEGA 7300274 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287375

BDI # 18140415

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 57.15
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs

Price Inventory : In stock
$ 75.79 / each QTY
5S 3/4

COMPARE

5S 3/4

Description
5S 3/4 SLEEVE CPLG FLANGE ; 3/4" BORE 3-1/4" OD 1-7/8" HUB

MARTIN SPROCKET & GR

Part # 5S 3/4

BDI # 621140

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : In stock
$ 21.28 / each QTY
6S 3/4

COMPARE

6S 3/4

Description
6S 3/4 COUPLING HUB

TB WOODS

Part # 6S34

BDI # 997666

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
$ 32.84 / each QTY
ML100 3/4

COMPARE

ML100 3/4

Description
ML100 3/4 JAW COUPLING HUB ; 3/4" BORE 2-17/32" HUB DIA

MARTIN SPROCKET & GR

Part # ML100 3/4

BDI # 609401

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 28.49 / each QTY
4012 3/4

COMPARE

4012 3/4

Description
4012 3/4 CHAIN CPLG HUB ; 3/4" BORE 1-13/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4012 3/4

BDI # 620377

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.17

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 35.712
Hub Diameter - Inch: 1.406
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 24.60 / each QTY