Page 1 of 2

Next

Compare
4 HSB X 1.1875 STL OMEGA 7300286

COMPARE

4 HSB X 1.1875 STL OMEGA 7300286

Description
4 HSB X 1.1875 STL OMEGA 7300286 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287380

BDI # 18140408

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 57.15
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs

Price Inventory : In stock
$ 75.79 / each QTY
L100 1-3/16 1/4X1/8 KW

COMPARE

L100 1-3/16 1/4X1/8 KW

Description
L100 1-3/16 1/4X1/8 KW JAW COUPLING HUB ; 1-3/16" BORE

EBC

Part # L100 1-3/16 1/4X1/8 KW

BDI # 25181315

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 9.43 / each QTY
L100 1-3/16 1/4X1/8 KW

COMPARE

L100 1-3/16 1/4X1/8 KW

Description
L100 1-3/16 1/4X1/8 KW HUB ; 1-3/16" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # 68514411519

BDI # 592683

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 30.87 / each QTY
6J 1-3/16

COMPARE

6J 1-3/16

Description
6J 1-3/16 COUPLING HUB

TB WOODS

Part # 6J1316

BDI # 991299

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 33.35
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450In-Lbs

Price Inventory : Available to order
$ 25.77 / each QTY
QF15X1-3/16

COMPARE

QF15X1-3/16

Description
QF15X1-3/16 COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 88345005219

BDI # 754485

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.55

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 58.674
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 42.29 / each QTY