Page 1 of 12

Next

Compare
6SC-H X 1 3/8

COMPARE

6SC-H X 1 3/8

Description
6SC-H X 1 3/8 CPLG SPACER HUB ; 1-3/8" BORE 2-1/2" OD

DODGE

Part # 022352

BDI # 240425

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 30.988
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : In stock
$ 38.79 / each QTY
20R HSB PM 1.375 WRAPFLEX 0789345

COMPARE

20R HSB PM 1.375 WRAPFLEX 0789345

Description
20R HSB PM 1.375 WRAPFLEX 0789345 ; NON-RETURNABLE 5/16X5/32KW 2SS CPLG HUB

REXNORD

Part # 10057528

BDI # 18483852

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 44.958
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs

Price Inventory : In stock
$ 43.25 / each QTY
7S X 1 3/8

COMPARE

7S X 1 3/8

Description
7S X 1 3/8 COUPLING FLANGE ; 1-3/8" BORE 4-5/8" OD 2.81" HUB

DODGE

Part # 004546

BDI # 238695

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.736
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : In stock
$ 25.92 / each QTY
RAPTOR 4HSB 1-3/8IN

COMPARE

RAPTOR 4HSB 1-3/8IN

Description
RAPTOR 4HSB 1-3/8IN COUPLING HUB ; 1-3/8" BORE 2.36" HUB DIA SHAFT

DODGE

Part # 015465

BDI # 20492097

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 42.926
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 59.944
Coupling Type: Elastomeric Coupling
Torque: 558In-Lbs

Price Inventory : In stock
$ 72.35 / each QTY
8S 1-3/8

COMPARE

8S 1-3/8

Description
8S 1-3/8 COUPLING HUB

TB WOODS

Part # 8S138

BDI # 988154

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
$ 50.52 / each QTY