Page 1 of 37

Next

Compare
6S 35MM

COMPARE

6S 35MM

Description
6S 35MM SLEEVE COUPLING FLANGE ; 35MM BORE 102MM OD 63.5MM HUB

MARTIN SPROCKET & GR

Part # 6S 35MM

BDI # 622569

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
Loading Price
QTY
7S 35MM

COMPARE

7S 35MM

Description
7S 35MM COUPLING HUB

TB WOODS

Part # 7S35MM

BDI # 997500

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6S 35MM

COMPARE

6S 35MM

Description
6S 35MM COUPLING HUB

TB WOODS

Part # 6S35MM

BDI # 997498

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PHE L100-35MM

COMPARE

PHE L100-35MM

Description
PHE L100-35MM COUPLING JAW ; NON-RETURNABLE

SKF

Part # PHE L100-35MM

BDI # 1281638

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 2.559

Length Thru Bore - Millimeter: 35
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 65
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L110-35MM

COMPARE

PHE L110-35MM

Description
PHE L110-35MM COUPLING JAW ; NON-RETURNABLE

SKF

Part # PHE L110-35MM

BDI # 1281650

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.307

Length Thru Bore - Millimeter: 43
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY