8018 X 1-1/2 3/8KW 3/8-16SS
Description
8018 X 1-1/2 3/8KW 3/8-16SS CHAIN HUB ; 80 CHAIN 18 TEETH
Part # 8018 X 1-1/2 3/8KW 3/8-16SS
BDI # 24024101
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
ML190 X 1-1/2 STD KW 2SS
Description
ML190 X 1-1/2 STD KW 2SS JAW CPLNG HUB ; 1 AT 90 DEG 5/16-18X5/16
Part # ML190 X 1-1/2 STD KW 2SS
BDI # 24261029
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.225
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling
MS190 1 1/2
Description
MS190 1 1/2 JAW COUPLING HUB ; MS SUPER SERIES RSB
Part # MS190 1 1/2
BDI # 609672
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.225
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling
ML150SS 1 1/2
Description
ML150SS 1 1/2 JAW COUPLING HUB ; ML SERIES STOCK
Part # ML150SS 1 1/2
BDI # 609461
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
V190 HSB 1.5 VIVA 7392867
Description
V190 HSB 1.5 VIVA 7392867 ; POR MTO 3/8" X 3/16"KW 1SS STL HUB
Part # V190 HSB 1.5 VIVA 7392867
BDI # 18146666
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
52.07
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
412Nm