1070T HUB 1.9375 1/2X1/4KW NR 0705008
Description
1070T HUB 1.9375 1/2X1/4KW ; NON-RETURNABLE NR 0705008
Part # 10010858
BDI # 18105435
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
6018 1 15/16
Description
6018 1 15/16 CHAIN CPLG HUB ; 1-15/16" BORE 3-1/2" HUB DIA
Part # 6018 1 15/16
BDI # 623692
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
10 HSB X 1.9375 STL OMEGA 7300366
Description
10 HSB X 1.9375 STL OMEGA 7300366 ; NON-RETURNABLE COUPLING HUB
Part # 10287413
BDI # 18138430
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
8018 1 15/16
Description
8018 1 15/16 CHAIN CPLG HUB ; 1-15/16" BORE 4-9/16" HUB DIA
Part # 8018 1 15/16
BDI # 625403
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
30R HSB 1.9375 WRAPFLEX 3700201
Description
30R HSB 1.9375 WRAPFLEX 3700201 ; NON-RETURNABLE 1/2"X1/4" KW 2SS CPLG HUB
Part # 10101421
BDI # 18484757
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.65
Length Thru Bore - Millimeter:
57.912
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
104.775
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs