1080T-HUB2 1/4
Description
1080T-HUB2 1/4 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1080T-HUB2 1/4
BDI # 23596780
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1090T-HUB2 1/4
Description
1090T-HUB2 1/4 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1090T-HUB2 1/4
BDI # 23596814
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
10H 2 1/4
Description
10H 2 1/4 CPLG SPACER HUB ; 2-1/4" BORE 4.375" OD 2.34" LTB
Part # 10H 2 1/4
BDI # 21976484
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
59.538
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs
11H 2 1/4
Description
11H 2 1/4 CPLG SPACER HUB ; 2-1/4" BORE 5.25" OD 2.719" LTB
Part # 11H 2 1/4
BDI # 21976600
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs
12H 2 1/4
Description
12H 2 1/4 CPLG SPACER HUB ; 2-1/4" BORE 5.25" OD 2.719" LTB
Part # 12H 2 1/4
BDI # 21976636
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
75.413
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs