Page 1 of 23

Next

Compare
QF100X2-15/16

COMPARE

QF100X2-15/16

Description
QF100X2-15/16 COUPLING HUB ; STANDARD STEEL HUB

TIMKEN LOVEJOY

Part # QF100X2-15/16

BDI # 754891

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.92

Length Thru Bore - Millimeter: 62.484
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
1090T-HUB2 15/16

COMPARE

1090T-HUB2 15/16

Description
1090T-HUB2 15/16 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB2 15/16

BDI # 23596818

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T-HUB2 15/16

COMPARE

1080T-HUB2 15/16

Description
1080T-HUB2 15/16 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1080T-HUB2 15/16

BDI # 23596786

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8018 2 15/16

COMPARE

8018 2 15/16

Description
8018 2 15/16 CHAIN COUPLING HUB ; 2-15/16" BORE 4-9/16" HUB DIA

MARTIN SPROCKET & GR

Part # 8018 2 15/16

BDI # 625407

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
8020 2 15/16

COMPARE

8020 2 15/16

Description
8020 2 15/16 CHAIN COUPLING HUB ; 2-15/16" BORE 5-3/8" HUB DIA

MARTIN SPROCKET & GR

Part # 8020 2 15/16

BDI # 625419

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.91

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY