50R HCB 80MM F7 WRAPFLEX 0789005580SPK
Description
50R HCB 80MM F7 WRAPFLEX 0789005580SPK ; POR MTO 22MMX5.4MM JS9 KW
Part # 50R HCB 80MM F7 WRAPFLEX 0789005580SPK
BDI # 24120741
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
77
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type | F7 Tolerance
Hub Diameter - Millimeter:
178
Coupling Type:
Elastomeric Coupling
Torque:
2500Nm
12S 80MM
Description
12S 80MM SLEEVE CPLG FLANGE ; 80MM BORE 10" OD 4" LTB
Part # 12S 80MM
BDI # 21976278
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
11S 80MM
Description
11S 80MM SLEEVE CPLG FLANGE ; 80MM BORE 8.625" OD 3.438" LTB
Part # 11S 80MM
BDI # 21974598
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.63
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs
1080T-HUB80MM
Description
1080T-HUB80MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1080T-HUB80MM
BDI # 24658454
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1090T-HUB80MM
Description
1090T-HUB80MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1090T-HUB80MM
BDI # 24658487
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs