Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.719
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
57.15
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
558In-Lbs
1080T HUB X 60MM H7
Description
1080T HUB X 60MM H7 GRID COUPLING HUB ; NON RETURNABLE
Part # 007637
BDI # 25815262
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
88
Other Features:
Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter:
104
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
6SC-H X 1 3/8
Description
6SC-H X 1 3/8 CPLG SPACER HUB ; 1-3/8" BORE 2-1/2" OD
Part # 022352
BDI # 240425
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
30.988
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
PX140F TL 3535
Description
PX140F TL 3535 TAPER LOCK FLG ASSY ; 13" OD HUB 3-1/2" LTB
Part # 011154
BDI # 239595
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
13
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs