Page 1 of 94

Next

Compare
RAPTOR 4HSB 5/8IN

COMPARE

RAPTOR 4HSB 5/8IN

Description
RAPTOR 4HSB 5/8IN COUPLING HUB ; NON RET

DODGE

Part # 015453

BDI # 20492073

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 42.926
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 59.944
Coupling Type: Elastomeric Coupling
Torque: 558In-Lbs

Price Inventory : In stock
$ 57.99 / each QTY
PX140F TL 3535

COMPARE

PX140F TL 3535

Description
PX140F TL 3535 TAPER LOCK FLG ASSY ; 13" OD HUB 3-1/2" LTB

DODGE

Part # 011154

BDI # 239595

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : In stock
$ 713.67 / each QTY
5SC-H X 7/8

COMPARE

5SC-H X 7/8

Description
5SC-H X 7/8 CPLG SPACER HUB ; 7/8" BORE 2" OD ELASTOMERIC

DODGE

Part # 022335

BDI # 240408

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 27.686
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : In stock
$ 34.48 / each QTY
8SC35

COMPARE

8SC35

Description
8SC35 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 8SC35

BDI # 995010

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
$ 65.67 / each QTY
40 HTL HUB OMEGA 7300825

COMPARE

40 HTL HUB OMEGA 7300825

Description
40 HTL HUB OMEGA 7300825 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287470

BDI # 18140663

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.625

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 117.475
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs

Price Inventory : In stock
$ 208.41 / each QTY