Page 1 of 119

Next

Compare
BF18-1 1/8IN

COMPARE

BF18-1 1/8IN

Description
BF18-1 1/8IN SHAFT COUPLING

BOSTON GEAR

Part # 21282

BDI # 164684

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.719

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 57.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 39.80 / each QTY
1080T HUB X 60MM H7

COMPARE

1080T HUB X 60MM H7

Description
1080T HUB X 60MM H7 GRID COUPLING HUB ; NON RETURNABLE

DODGE

Part # 007637

BDI # 25815262

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 88
Other Features: Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter: 104
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : In stock
$ 218.73 / each QTY
6SC-H X 1 3/8

COMPARE

6SC-H X 1 3/8

Description
6SC-H X 1 3/8 CPLG SPACER HUB ; 1-3/8" BORE 2-1/2" OD

DODGE

Part # 022352

BDI # 240425

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 30.988
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : In stock
$ 38.79 / each QTY
RAPTOR 5HSB 1-1/8IN

COMPARE

RAPTOR 5HSB 1-1/8IN

Description
RAPTOR 5HSB 1-1/8IN COUPLING HUB ; 1.125" BORE 2.8" HUB DIA SHAFT

DODGE

Part # 015484

BDI # 20492127

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.13

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 71.12
Coupling Type: Elastomeric Coupling
Torque: 926In-Lbs

Price Inventory : In stock
$ 90.31 / each QTY
RAPTOR 10HSB 1-5/8IN

COMPARE

RAPTOR 10HSB 1-5/8IN

Description
RAPTOR 10HSB 1-5/8IN COUPLING HUB ; 1-5/8" BORE 3.3" HUB DIA SHAFT

DODGE

Part # 015519

BDI # 20492189

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : In stock
$ 112.61 / each QTY