10S X 2 3/4

COMPARE

10S X 2 3/4

Description
10S X 2 3/4 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 004645

BDI # 238790

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.088
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 120.65
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : Available to order
$ 86.19 / each QTY
12S X 2 3/4

COMPARE

12S X 2 3/4

Description
12S X 2 3/4 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 004716

BDI # 238860

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
$ 168.07 / each QTY
L276 2-3/4 5/8X5/16 KW

COMPARE

L276 2-3/4 5/8X5/16 KW

Description
L276 2-3/4 5/8X5/16 KW HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 68514412606

BDI # 592845

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 217.00 / each QTY
C276 70MM 20X4.9MM KW

COMPARE

C276 70MM 20X4.9MM KW

Description
C276 70MM 20X4.9MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514459032

BDI # 596416

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 234.61 / each QTY