Page 1 of 3

Next

Compare
12S X 2 7/8

COMPARE

12S X 2 7/8

Description
12S X 2 7/8 COUPLING FLANGE ; 2-7/8" BORE 10" OD 5-3/4" HUB 4" LTB

DODGE

Part # 004718

BDI # 238862

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : In stock
$ 168.07 / each QTY
1080T HUB 2.875 3/4X3/8KW NR 0705011

COMPARE

1080T HUB 2.875 3/4X3/8KW NR 0705011

Description
1080T HUB 2.875 3/4X3/8KW ; NON-RETURNABLE NR 0705011

FALK

Part # 10010861

BDI # 18105617

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : In stock
$ 246.05 / each QTY
1090T HUB 2.875 3/4X3/8KW NR 0710931

COMPARE

1090T HUB 2.875 3/4X3/8KW NR 0710931

Description
1090T HUB 2.875 3/4X3/8KW ; NON-RETURNABLE NR 0710931

FALK

Part # 10010922

BDI # 18105742

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.552
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : In stock
$ 332.64 / each QTY
1080T 2 15/16

COMPARE

1080T 2 15/16

Description
1080T 2 15/16 GRID COUPLING HUB ; 2-15/16" BORE 4.12" HUB 5.588" FLANGE

DODGE

Part # 006969

BDI # 239114

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
$ 189.17 / each QTY
11SC-H 2-7/8

COMPARE

11SC-H 2-7/8

Description
11SC-H 2-7/8 COUPLING HUB

TB WOODS

Part # 11SCH278

BDI # 991674

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 5.25
Length Thru Bore - Millimeter: 69.063

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Hub Diameter - Inch: 5.25
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
$ 202.07 / each QTY