Page 1 of 9

Next

Compare
ML070 1/2

COMPARE

ML070 1/2

Description
ML070 1/2 JAW COUPLING HUB ; 1/2" BORE 1-3/8" HUB DIA

MARTIN SPROCKET & GR

Part # ML070 1/2

BDI # 609308

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.375

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.925
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 5.36 / each QTY
FC15 1/2

COMPARE

FC15 1/2

Description
FC15 1/2 COUPLING HUB

BOSTON GEAR

Part # 08252

BDI # 160599

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.5

Length Thru Bore - Millimeter: 26.187
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 31.75
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 50.49 / each QTY
3J 1/2

COMPARE

3J 1/2

Description
3J 1/2 COUPLING HUB

TB WOODS

Part # 3J12

BDI # 990983

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.244
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 60In-Lbs

Price Inventory : In stock
$ 9.47 / each QTY
4J 1/2

COMPARE

4J 1/2

Description
4J 1/2 SLEEVE CPLG FLANGE ; 1/2" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 1/2

BDI # 619405

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
$ 11.36 / each QTY
200 HUB 1/2X1/8

COMPARE

200 HUB 1/2X1/8

Description
200 HUB 1/2X1/8 COUPLING HUB ; 1/2" BORE 2-1/4" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M20001604

BDI # 600989

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.9

Length Thru Bore - Millimeter: 27.94
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 57.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 30.93 / each QTY