302 MORFLEX FLANGE 5/8 FB

COMPARE

302 MORFLEX FLANGE 5/8 FB

Description
302 MORFLEX FLANGE 5/8 FB COUPLING ; NON-RETURNABLE ELASTOMERIC

MORSE INDUSTRIAL

Part # 084177

BDI # 345802

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.125

Length Thru Bore - Millimeter: 22.225
Length Thru Bore - Inch: 0.875
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : Available to order
$ 73.53 / each QTY
AL095-HUB-11/16-3/16X3/32KW

COMPARE

AL095-HUB-11/16-3/16X3/32KW

Description
AL095-HUB-11/16-3/16X3/32KW ; FOR COUPLING

TIMKEN LOVEJOY

Part # 68514417851

BDI # 593143

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 2.12

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.848
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 16.83 / each QTY
L075 11/16 3/16X3/32 KW

COMPARE

L075 11/16 3/16X3/32 KW

Description
L075 11/16 3/16X3/32 KW HUB

TIMKEN LOVEJOY

Part # 68514410689

BDI # 592597

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 6.99 / each QTY
L099 11/16 3/16X3/32 KW

COMPARE

L099 11/16 3/16X3/32 KW

Description
L099 11/16 3/16X3/32 KW HUB ; 11/16" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # 68514411337

BDI # 592657

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 26.924
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 19.28 / each QTY