PHE L075-7/8INCH
Description
PHE L075-7/8INCH JAW COUPLING HUB ; POR
Part # PHE L075-7/8INCH
BDI # 1281499
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
1.752
Length Thru Bore - Millimeter:
21
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.5
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
92.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
28.702
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
50.8
V125 HSB 0.875 VIVA 7392777
Description
V125 HSB 0.875 VIVA 7392777 ; NON-RETURNABLE 3/16X3/32 KW 1SS STL HUB
Part # V125 HSB 0.875 VIVA 7392777
BDI # 18146358
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.37
Length Thru Bore - Millimeter:
38.354
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
60.198
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
V130 HSB 0.875 VIVA 7392806
Description
V130 HSB 0.875 VIVA 7392806 ; NON-RETURNABLE 3/16 X 3/32 KW SS STL HUB
Part # V130 HSB 0.875 VIVA 7392806
BDI # 18146645
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
40.64
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
79.375
Coupling Type:
Elastomeric Coupling
Torque:
164Nm