Page 1 of 103

Next

Compare
1020T31/35 SHAFT HUB 1.25 1/4X1/8 KW

COMPARE

1020T31/35 SHAFT HUB 1.25 1/4X1/8 KW

Description
1020T31/35 SHAFT HUB 1.25 1/4X1/8 KW ; NON-RETURNABLE COUPLING HUB NR 0713134

FALK

Part # 10010947

BDI # 18104605

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 85.852
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 52.324
Coupling Type: Grid Coupling
Torque: 460In-Lbs

Price Inventory : In stock
Request A Price QTY
ML099 1 1/4

COMPARE

ML099 1 1/4

Description
ML099 1 1/4 JAW COUPLING HUB ; 1-1/4" BORE 2-17/32" HUB

MARTIN SPROCKET & GR

Part # ML099 1 1/4

BDI # 609376

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 27
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : In stock
Request A Price QTY
6S 1-1/4

COMPARE

6S 1-1/4

Description
6S 1-1/4 COUPLING HUB

TB WOODS

Part # 6S114

BDI # 995884

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
$ 32.84 / each QTY
6018 1 1/4

COMPARE

6018 1 1/4

Description
6018 1 1/4 CHAIN CPLG HUB ; 1-1/4" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1 1/4

BDI # 623690

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 61.11 / each QTY
GS20CS X 1-1/4 HUB

COMPARE

GS20CS X 1-1/4 HUB

Description
GF20CS 1 1/4 COUPLING HUB ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF20CS 1 1/4

BDI # 24657979

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 2.55

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 58.674
Coupling Type: Jaw Coupling

Price Inventory : In stock
Request A Price QTY