Page 1 of 2

Next

Compare
5 HSB X 1.4375 STL OMEGA 7300326

COMPARE

5 HSB X 1.4375 STL OMEGA 7300326

Description
5 HSB X 1.4375 STL OMEGA 7300326 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287397

BDI # 18141155

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.125

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 69.85
Coupling Type: Elastomeric Coupling
Torque: 925In-Lbs

Price Inventory : In stock
$ 94.73 / each QTY
6S 1-7/16

COMPARE

6S 1-7/16

Description
6S 1-7/16 COUPLING HUB

TB WOODS

Part # 6S1716

BDI # 984416

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
$ 28.11 / each QTY
L110 1-7/16 3/8X3/16 KW

COMPARE

L110 1-7/16 3/8X3/16 KW

Description
L110 1-7/16 3/8X3/16 KW JAW COUPLING HUB ; 1-7/16" BORE

EBC

Part # L110 1-7/16 3/8X3/16 KW

BDI # 25181328

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 16.92 / each QTY
L150 1-7/16 3/8X3/16 KW

COMPARE

L150 1-7/16 3/8X3/16 KW

Description
L150 1-7/16 3/8X3/16 KW HUB ; 1-7/16" BORE 3-3/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412114

BDI # 592747

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 54.01 / each QTY
L110 1-7/16 3/8X3/16 KW

COMPARE

L110 1-7/16 3/8X3/16 KW

Description
L110 1-7/16 3/8X3/16 KW HUB ; 1-7/16" BORE 3.33" HUB DIA

TIMKEN LOVEJOY

Part # 68514411746

BDI # 592708

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 42.19 / each QTY