Page 1 of 11

Next

Compare
5016 1 5/8

COMPARE

5016 1 5/8

Description
5016 1 5/8 CHAIN CPLG HUB ; 1-5/8" BORE 2-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 5016 1 5/8

BDI # 622178

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.52

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 33.32 / each QTY
1015G FLEX HUB 1.625 3/8X3/16KW 0744665

COMPARE

1015G FLEX HUB 1.625 3/8X3/16KW 0744665

Description
1015G FLEX HUB 1.625 ; NON-RETURNABLE 0744665 3/8 X 3/16KW

FALK

Part # 10011199

BDI # 18104303

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 86.36
Hub Diameter - Inch: 3.4
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : In stock
$ 186.00 / each QTY
10R HSB PM 1.625 WRAPFLEX 0789344

COMPARE

10R HSB PM 1.625 WRAPFLEX 0789344

Description
10R HSB PM 1.625 WRAPFLEX 0789344 ; NON-RETURNABLE 3/8"X3/16"KW 2SS CPLG HUB

REXNORD

Part # 10057527

BDI # 18484665

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.99

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: 1150In-Lbs

Price Inventory : In stock
$ 39.99 / each QTY
20 HSB X 1.625 STL OMEGA 7300653

COMPARE

20 HSB X 1.625 STL OMEGA 7300653

Description
20 HSB X 1.625 STL OMEGA 7300653 ; NON-RETURNABLE

REXNORD

Part # 10288081

BDI # 18139262

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs

Price Inventory : In stock
$ 173.77 / each QTY
1040T HUB 1.625 3/8X3/16KW NR 0704610

COMPARE

1040T HUB 1.625 3/8X3/16KW NR 0704610

Description
1040T HUB 1.625 3/8X3/16KW ; NR 0704610 GRID CPLG 1-5/8" BORE

FALK

Part # 10010802

BDI # 18105000

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 75.438
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 57.15
Coupling Type: Grid Coupling
Torque: 2200In-Lbs

Price Inventory : In stock
$ 86.59 / each QTY