Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 12

Next

Compare
PHE L150-1-7/8INCH

COMPARE

PHE L150-1-7/8INCH

Description
PHE L150-1-7/8INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE L150-1-7/8INCH

BDI # 24759675

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Request a quotation
Loading Price
QTY
15 HSB 1.875IN BORE 1/2IN X 1/4IN KW 1SS

COMPARE

15 HSB 1.875IN BORE 1/2IN X 1/4IN KW 1SS

Description
15 HSB 1.875IN BORE 1/2IN X 1/4IN KW 1SS ; ELASTOMERIC COUPLING HUB

REXNORD

Part # 15 HSB 1.875IN BORE 1/2IN X 1/4IN KW 1SS

BDI # 24767979

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Length Thru Bore - Inch: 1.88
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Bushing Size if bushed: No Bushing

Price Inventory : Request a quotation
Loading Price
QTY
AJ30-A 1-7/8 STD

COMPARE

AJ30-A 1-7/8 STD

Description
AJ30-A 1-7/8 STD HUB ; POR

TB WOODS

Part # AJ30-A 1-7/8 STD

BDI # 996023

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 143.002
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.63
Length Thru Bore - Millimeter: 47.752
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 83.82

Price Inventory : Request a quotation
Loading Price
QTY
1060T 1-7/8

COMPARE

1060T 1-7/8

Description
1060T 1-7/8 COUPLING HUB ; POR

TB WOODS

Part # 1060T 1-7/8

BDI # 990792

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 76.2
Coupling Type: Grid Coupling
Torque: 6054In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
AZ20-A 1-7/8

COMPARE

AZ20-A 1-7/8

Description
AZ20-A 1-7/8 HUB ; POR

TB WOODS

Part # AZ20-A 1-7/8

BDI # 984036

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 103.632
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.08
Length Thru Bore - Millimeter: 33.528
Other Features: Components may or may not inter-mix among brands - Oversize Bore Hub
Mounting Method: Set Screw
Hub Diameter - Millimeter: 79.502

Price Inventory : Request a quotation
Loading Price
QTY