Page 1 of 2

Next

Compare
1070T HUB 1.9375 1/2X1/4KW NR 0705008

COMPARE

1070T HUB 1.9375 1/2X1/4KW NR 0705008

Description
1070T HUB 1.9375 1/2X1/4KW ; NON-RETURNABLE NR 0705008

FALK

Part # 10010858

BDI # 18105435

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : In stock
$ 177.41 / each QTY
6018 1 15/16

COMPARE

6018 1 15/16

Description
6018 1 15/16 CHAIN CPLG HUB ; 1-15/16" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1 15/16

BDI # 623692

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 61.11 / each QTY
10 HSB X 1.9375 STL OMEGA 7300366

COMPARE

10 HSB X 1.9375 STL OMEGA 7300366

Description
10 HSB X 1.9375 STL OMEGA 7300366 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287413

BDI # 18138430

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1450In-Lbs

Price Inventory : Available to order
$ 118.01 / each QTY
8018 1 15/16

COMPARE

8018 1 15/16

Description
8018 1 15/16 CHAIN CPLG HUB ; 1-15/16" BORE 4-9/16" HUB DIA

MARTIN SPROCKET & GR

Part # 8018 1 15/16

BDI # 625403

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
$ 140.21 / each QTY
30R HSB 1.9375 WRAPFLEX 3700201

COMPARE

30R HSB 1.9375 WRAPFLEX 3700201

Description
30R HSB 1.9375 WRAPFLEX 3700201 ; NON-RETURNABLE 1/2"X1/4" KW 2SS CPLG HUB

REXNORD

Part # 10101421

BDI # 18484757

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 57.912
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 104.775
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : Available to order
$ 86.52 / each QTY