Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
303 Stainless Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
67.818
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling
40R HCB 2.188IN BORE WRAPFLEX
Description
40R HCB 2.188IN BORE WRAPFLEX
Part # 40R HCB 2.188IN BORE WRAPFLEX
BDI # 21539316
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Length Thru Bore - Millimeter:
67.056
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
130.048
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
20 HSB X 2.1875 STL OMEGA 7390412
Description
20 HSB X 2.1875 STL OMEGA 7390412
Part # 20 HSB X 2.1875 STL OMEGA 7390412
BDI # 18139267
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 1800 | Hytrel 7200In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.626
Other Features:
Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling