Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
168.402
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
57.15
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
105.41
PHE L225-60MM
Description
PHE L225-60MM COUPLING JAW ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L225-60MM
BDI # 1281696
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
64
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
108
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
146
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.626
Other Features:
Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling