1080T HUB 2.4375 5/8X5/16KW NR 0705112
Description
1080T HUB 2.4375 5/8X5/16KW ; NON-RETURNABLE NR 0705112
Part # 10010877
BDI # 18105612
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
GD207
Description
GD207 RIGID COMPRESSION COUPLING ; 2-7/16" SHAFT SIZE X 6.25" OD X 9.68" LG
Part # 88345001171
BDI # 784758
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Material:
Cast Steel
Outside Diameter - Inch:
6.25
Length Thru Bore - Millimeter:
246.075
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
8020 2 7/16
Description
8020 2 7/16 CHAIN CPLG HUB ; 2-7/16" BORE 5-3/8" HUB DIA
Part # 8020 2 7/16
BDI # 625421
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Length Thru Bore - Millimeter:
66.675
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling
8018 2 7/16
Description
8018 2 7/16 CHAIN CPLG HUB ; 2-7/16" BORE 4-9/16" HUB DIA
Part # 8018 2 7/16
BDI # 625410
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
1070T 2 7/16
Description
1070T 2 7/16 GRID COUPLING HUB ; 2-7/16" BORE 3.44" HUB DIA 4.53" FLANGE
Part # 006965
BDI # 239110
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs