Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
143.002
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.63
Length Thru Bore - Millimeter:
47.752
Other Features:
Components may or may not inter-mix among brands - Oversize Bore Hub
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
30R HSB 2.875 WRAPFLEX 3100445
Description
30R HSB 2.875 WRAPFLEX 3100445 ; POR MTO 3/4"X3/8"KW 2SS CPLG HUB
Part # 30R HSB 2.875 WRAPFLEX 3100445
BDI # 18484758
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.65
Length Thru Bore - Millimeter:
118.11
Hub Diameter - Millimeter:
104.902
Hub Diameter - Inch:
4.13
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
57.937
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
104.775
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 1800 | Hytrel 7200In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.875
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
190.5
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs
50 HSB X 2.875 STL OMEGA 7300683
Description
50 HSB X 2.875 STL OMEGA 7300683
Part # 50 HSB X 2.875 STL OMEGA 7300683
BDI # 18140796
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.125
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs