Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
2573

COMPARE

2573

Description
2573 ; 257X3 COUPLING

TB WOODS

Part # 2573

BDI # 989933

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 295.275
Length Thru Bore - Inch: 11.625
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling | 8 Bolt
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling

Price Inventory : Request a quotation
Loading Price
QTY
11S 3

COMPARE

11S 3

Description
11S 3 COUPLING HUB

TB WOODS

Part # 11S 3

BDI # 993698

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
40R HSB 3.00 WRAPFLEX 0789363

COMPARE

40R HSB 3.00 WRAPFLEX 0789363

Description
40R HSB 3.00 WRAPFLEX 0789363 ; NON-RETURNABLE 3/4"X3/8"KW 2SS CPLG HUB

REXNORD

Part # 40R HSB 3.00 WRAPFLEX 0789363

BDI # 18484216

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 150.114
Hub Diameter - Millimeter: 130.048
Hub Diameter - Inch: 5.12
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
50R HSB 3.00 WRAPFLEX 3700197

COMPARE

50R HSB 3.00 WRAPFLEX 3700197

Description
50R HSB 3.00 WRAPFLEX 3700197 ; NON-RETURNABLE 3/4"X3/8" KW 2SS CPLG HUB

REXNORD

Part # 50R HSB 3.00 WRAPFLEX 3700197

BDI # 18484391

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 76.962
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 178.054
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
OMEGA 60 HCB X 3

COMPARE

OMEGA 60 HCB X 3

Description
60 HCB 3.0000 COUPLING HUB ; POR MTO

REXNORD

Part # OMEGA 60 HCB X 3

BDI # 21917992

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12500In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY