Page 1 of 19

Next

Compare
L099/100 NBR INSERT

COMPARE

L099/100 NBR INSERT

Description
L099/100 NBR INSERT HUB

EBC

Part # L099/100 NBR INSERT

BDI # 25181308

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 2.54
Outside Diameter - Millimeter: 64.516

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 318 | 417In-Lbs

Price Inventory : In stock
$ 1.29 / each QTY
L110 1-1/8 1/4X1/8 KW

COMPARE

L110 1-1/8 1/4X1/8 KW

Description
L110 1-1/8 1/4X1/8 KW JAW COUPLING HUB ; 1-1/8" BORE

EBC

Part # L110 1-1/8 1/4X1/8 KW

BDI # 25181325

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 16.92 / each QTY
L110 NBR INSERT

COMPARE

L110 NBR INSERT

Description
L110 NBR INSERT HUB

EBC

Part # L110 NBR INSERT

BDI # 25181334

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.31
Outside Diameter - Millimeter: 84.074

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 792In-Lbs

Price Inventory : In stock
$ 2.71 / each QTY
L095 1 1/4X1/8 KW

COMPARE

L095 1 1/4X1/8 KW

Description
L095 1 1/4X1/8 KW JAW COUPLING HUB ; 1" BORE

EBC

Part # L095 1 1/4X1/8 KW

BDI # 25181281

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 5.89 / each QTY
L095 5/8 3/16X3/32 KW

COMPARE

L095 5/8 3/16X3/32 KW

Description
L095 5/8 3/16X3/32 KW JAW COUPLING HUB ; 5/8" BORE

EBC

Part # L095 5/8 3/16X3/32 KW

BDI # 25181292

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 5.89 / each QTY