Page 1 of 3

Next

Compare
4 SB FS

COMPARE

4 SB FS

Description
4 SB FS FASTENER SET ; NON-RETURNABLE FOR GEAR COUPLING

KOP-FLEX COUPLINGS

Part # 1961143

BDI # 315683

Features

Other Features: Components may or may not inter-mix among brands - WALDRON | FASTS | H Series | Includes Gasket
Coupling Type: Gear Coupling
Part Type: Shrouded Bolt Fastener Set

Price Inventory : In stock
$ 128.17 / each QTY
4 1/2F SB FHLF

COMPARE

4 1/2F SB FHLF

Description
4 1/2F SB FHLF GEAR COUPLING ; NON-RETURNABLE

KOP-FLEX COUPLINGS

Part # 2301828

BDI # 315719

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 134.95
Other Features: Components may or may not inter-mix among brands - FASTS | Flex Hub with Sleeve and Less Fastener | Shrouded Bolt | Solid Hub
Hub Diameter - Millimeter: 165.1
Coupling Type: Gear Coupling
Torque: 318000In-Lbs

Price Inventory : Available to order
$ 2,487.19 / each QTY
2 1/2F EB SLEEVE

COMPARE

2 1/2F EB SLEEVE

Description
2 1/2F EB SLEEVE ASSEMBLY ; 8-3/8" OD STEEL FOR GEAR COUPLING

KOP-FLEX COUPLINGS

Part # 1960699

BDI # 315519

Features

Component: Sleeve Assembly
Width - Millimeter: 78.588
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.375

Outside Diameter - Millimeter: 212.725
Other Features: Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 56700In-Lbs
Width - Inch: 3.094

Price Inventory : Available to order
$ 699.41 / each QTY
5H FHUB

COMPARE

5H FHUB

Description
5H FHUB ; 9-1/2" HUB DIA HUB SHAFT

KOP-FLEX COUPLINGS

Part # 1963297

BDI # 314940

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 153.187
Other Features: Components may or may not inter-mix among brands - Flex Hub | Solid Hub | 7.125 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 241.3
Coupling Type: Gear Coupling
Torque: 441000In-Lbs

Price Inventory : Available to order
$ 1,137.31 / each QTY
3F FHUB

COMPARE

3F FHUB

Description
3F FHUB GEAR COUPLING HUB ; 4-1/4" DIA SHAFT

KOP-FLEX COUPLINGS

Part # 1960319

BDI # 315654

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 91.288
Other Features: Components may or may not inter-mix among brands - FASTS | Flex Hub | Solid Hub | 3.125 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 107.95
Coupling Type: Gear Coupling
Torque: 101000In-Lbs

Price Inventory : Available to order
$ 360.99 / each QTY