500 HUB 14T12/24 SPLINE W/CLAMP
Description
500 HUB 14T12/24 SPLINE W/CLAMP CPLG HUB ; 4" HUB DIA JAW COUPLING HUB SHAFT
Part # M500A1412C
BDI # 601769
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Clamp
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
P097N7
Description
P097N7 INSERT ; 2-1/8" OD NBR 3/4" THICKNESS 70A NITRILE
Part # P097N7
BDI # 602641
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
224In-Lbs
400 HUB 1-5/8X3/8
Description
400 HUB 1-5/8X3/8 COUPLING HUB ; 1-5/8" BORE 3.05" HUB DIA JAW COUPLING
Part # M40012012
BDI # 600858
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
38.608
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
77.47
Coupling Type:
Jaw Coupling
300 HUB 3/4 X NO KEYWAY
Description
300 HUB 3/4 X NO KEYWAY COUPLING HUB ; 0.75" BORE X 2.9" DIA SHAFT HUB
Part # M300024N
BDI # 601204
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling
090 PM HALF 1-1/8X1/4
Description
090 PM HALF 1-1/8X1/4 CPLG HUB ; 1-1/8" BORE 2-1/8" HUB DIA JAW COUPLING
Part # P09010408
BDI # 602623
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
2.125
Length Thru Bore - Millimeter:
25.781
Other Features:
Components May or May Not Intermix Among Brands | Nitrile Spider
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.975
Coupling Type:
Jaw Coupling