Page 1 of 26

Next

Compare
PX140F TL 3535

COMPARE

PX140F TL 3535

Description
PX140F TL 3535 TAPER LOCK FLG ASSY ; 13" OD HUB 3-1/2" LTB

DODGE

Part # 011154

BDI # 239595

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : In stock
$ 713.67 / each QTY
PX70 TL 1610

COMPARE

PX70 TL 1610

Description
PX70 TL 1610 COUPLING HUB ; 6.39" OD HUB 1" LTB

DODGE

Part # 010603

BDI # 239711

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.39

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 2200In-Lbs

Price Inventory : In stock
$ 139.11 / each QTY
12S X 2 7/8

COMPARE

12S X 2 7/8

Description
12S X 2 7/8 COUPLING FLANGE ; 2-7/8" BORE 10" OD 5-3/4" HUB 4" LTB

DODGE

Part # 004718

BDI # 238862

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : In stock
$ 168.07 / each QTY
8S 7/8

COMPARE

8S 7/8

Description
8S 7/8 COUPLING HUB

TB WOODS

Part # 8S78

BDI # 986247

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
$ 45.83 / each QTY
3J 1/2

COMPARE

3J 1/2

Description
3J 1/2 COUPLING HUB

TB WOODS

Part # 3J12

BDI # 990983

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.244
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 60In-Lbs

Price Inventory : In stock
$ 9.47 / each QTY