XFCBB12

COMPARE

XFCBB12

Description
XFCBB12 COUPLING INSERT ; 1-1/4" OD

BOSTON GEAR

Part # 08064

BDI # 160508

Features

Component: Spider
Inch - Metric: Inch
Material: Bronze
Outside Diameter - Inch: 1.25
Outside Diameter - Millimeter: 31.75

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 200In-Lbs

Price Inventory : Available to order
$ 32.75 / each QTY
XFCA12

COMPARE

XFCA12

Description
XFCA12 COUPLING INSERT ; 1-1/4" OD POLYURETHANE

BOSTON GEAR

Part # 08050

BDI # 160501

Features

Component: Spider
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 1.25
Outside Diameter - Millimeter: 31.75

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 125In-Lbs

Price Inventory : Available to order
$ 35.00 / each QTY
FC12 3/8

COMPARE

FC12 3/8

Description
FC12 3/8 COUPLING HUB

BOSTON GEAR

Part # 08246

BDI # 160596

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.25

Length Thru Bore - Millimeter: 21.438
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 25.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 41.33 / each QTY
GS 14 SPIDER 98A RED

COMPARE

GS 14 SPIDER 98A RED

Description
GS 14 SPIDER 98A RED COUPLING ELEMENT

TIMKEN LOVEJOY

Part # 68514467249

BDI # 596810

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 1.18
Outside Diameter - Millimeter: 29.972

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type: Jaw Coupling
Torque: 110.6In-Lbs

Price Inventory : Available to order
$ 11.45 / each QTY