Page 1 of 6

Next

Compare
ML070 1/2

COMPARE

ML070 1/2

Description
ML070 1/2 JAW COUPLING HUB ; 1/2" BORE 1-3/8" HUB DIA

MARTIN SPROCKET & GR

Part # ML070 1/2

BDI # 609308

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.375

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.925
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 5.36 / each QTY
ML070 5/8

COMPARE

ML070 5/8

Description
ML070 5/8 JAW COUPLING HUB ; 5/8" BORE 1-3/8" HUB DIA

MARTIN SPROCKET & GR

Part # ML070 5/8

BDI # 609314

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.375

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.925
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 5.36 / each QTY
SRL070

COMPARE

SRL070

Description
SRL070 JAW COUPLING SPIDER ; 1-3/8" OD NBR

MARTIN SPROCKET & GR

Part # SRL070

BDI # 611429

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 42 | 59.4In-Lbs

Price Inventory : In stock
$ 3.89 / each QTY
L070 SPIDER URETHANE SOLID

COMPARE

L070 SPIDER URETHANE SOLID

Description
L070 SPIDER URETHANE SOLID CPLG ELEMENT

TIMKEN LOVEJOY

Part # 68514410395

BDI # 592547

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 65In-Lbs

Price Inventory : In stock
$ 7.11 / each QTY
L070 1/2 1/8X1/16 KW

COMPARE

L070 1/2 1/8X1/16 KW

Description
L070 1/2 1/8X1/16 KW JAW COUPLING HUB ; 1/2" BORE

EBC

Part # L070 1/2 1/8X1/16 KW

BDI # 25181262

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 3.67 / each QTY