PX140F TL 3535
Description
PX140F TL 3535 TAPER LOCK FLG ASSY ; 13" OD HUB 3-1/2" LTB
Part # 011154
BDI # 239595
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
13
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
13
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
Features
Component:
Sleeve
Width - Millimeter:
165.1
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
13.094
Outside Diameter - Millimeter:
332.588
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
72480In-Lbs
Width - Inch:
6.5
Features
Bore Profile:
Bushed
Component:
Hub
Flange Type:
Female
Inch - Metric:
Inch
Outside Diameter - Inch:
13
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
107000In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Flange Type:
Male
Inch - Metric:
Inch
Outside Diameter - Inch:
13
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
107000In-Lbs