Page 1 of 14

Next

Compare
ML110 1 5/8

COMPARE

ML110 1 5/8

Description
ML110 1 5/8 JAW COUPLING HUB ; 1-5/8" BORE 3-5/16" HUB DIA

MARTIN SPROCKET & GR

Part # ML110 1 5/8

BDI # 609421

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.313

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 39.11 / each QTY
SRL110

COMPARE

SRL110

Description
SRL110 JAW COUPLING SPIDER ; 3-5/16" OD NBR

MARTIN SPROCKET & GR

Part # SRL110

BDI # 611433

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.313
Outside Diameter - Millimeter: 84.15

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 756 | 1014In-Lbs

Price Inventory : In stock
$ 18.60 / each QTY
SUL110

COMPARE

SUL110

Description
SUL110 JAW COUPLING SPIDER ; 3-5/16" OD URETHANE

MARTIN SPROCKET & GR

Part # SUL110

BDI # 611484

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 3.313
Outside Diameter - Millimeter: 84.15

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 52.13 / each QTY
1020T31/35 SPACER HUB CL1.625 NR 744082

COMPARE

1020T31/35 SPACER HUB CL1.625 NR 744082

Description
1020T31/35 SPACER HUB CL1.625 NR 744082 ; GRID CPLG 3.38" OUTSIDE DIA STEEL

FALK

Part # 10026928

BDI # 18108124

Features

Component: Spacer Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.38
Outside Diameter - Millimeter: 85.852

Other Features: Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 1.625
Coupling Type: Grid Coupling
Torque: 460In-Lbs

Price Inventory : In stock
$ 95.04 / each QTY
L110 1 1/4X1/8 KW

COMPARE

L110 1 1/4X1/8 KW

Description
L110 1 1/4X1/8 KW JAW COUPLING HUB ; 1" BORE

EBC

Part # L110 1 1/4X1/8 KW

BDI # 25181321

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 16.92 / each QTY