Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.89
Length Thru Bore - Millimeter:
50
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
95
Coupling Type:
Elastomeric Coupling
Torque:
70Nm
L150 1-5/8 3/8X3/16 KW
Description
L150 1.5/8" FÉL TK ; LOV L150 1.5/8" FÉL TK
Part # 68514412117
BDI # 1403117
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
PHE L150-42MM
Description
PHE L150-42MM COUPLING JAW ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L150-42MM
BDI # 1281667
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.78
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
96
Coupling Type:
Jaw Coupling
PHE L150-48MM
Description
PHE L150-48MM COUPLING JAW ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L150-48MM
BDI # 1281669
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.78
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
96
Coupling Type:
Jaw Coupling
Features
Component:
Spider
Inch - Metric:
Metric
Material:
Nitrile
Outside Diameter - Inch:
3.78
Outside Diameter - Millimeter:
96
Other Features:
Wrap Element
Coupling Type:
Jaw Coupling
Torque:
105Nm