RAPTOR 20HSB 2-1/8IN
Description
RAPTOR 20HSB 2-1/8IN COUPLING HUB ; 2.125" BORE 4" HUB DIA SHAFT
Part # 015554
BDI # 20492251
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
20 HRB HUB OMEGA 7300650
Description
20 HRB HUB OMEGA 7300650 ; NON-RETURNABLE COUPLING HUB
Part # 10287418
BDI # 18139655
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
20 HSB X 2.375 STL OMEGA 7300659
Description
20 HSB X 2.375 STL OMEGA 7300659 ; NON-RETURNABLE COUPLING HUB
Part # 10287426
BDI # 18139268
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
1050T31/35 SPACER HUB CL2.375 NR 744095
Description
1050T31/35 SPACER HUB CL2.375 NR 744095 ; GRID CPLG 4.94" OUTSIDE DIA STEEL
Part # 10026946
BDI # 18108133
Features
Component:
Spacer Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.94
Outside Diameter - Millimeter:
125.476
Other Features:
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 2.375
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1030T10 GRID AND COVER ASSY
Description
1030T10 GRID AND COVER ASSY ; 4.38" OD STEEL
Part # 006751
BDI # 239310
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
59.284
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
2.334